Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PULLEYS, TIMING BELT .200&.375

  • Mfr # FXA-T2-30

  • Zoro # G515927134


product price: $25.40
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FXA-T2-30
Zoro #
G515927134
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 1/5Pitch 3/8Wide Double Flange. Material: Aluminum Alloy Anodized. No. of Grooves 30. Bore +.001.25000. Outside Diameter 1.89000. Pitch Diameter 1.91000. Flange Diameter +/-1/64 2-1/8. Hub Diameter +/-1/64 1-5/16. Length +/-1/64 29/32. Hub Projection 11/32. Face 9/16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.