Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PULLEYS, TIMING BELT .200&.375

  • Mfr # FXA-T4-16

  • Zoro # G215927106


product price: $28.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXA-T4-16
Zoro #
G215927106
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 1/5Pitch 3/8Wide Double Flange. Material: Aluminum Alloy Anodized. No. of Grooves 16. Bore +.001.37500. Outside Diameter.99900. Pitch Diameter 1.01900. Teeth 16. Pitch Diameter Timing Belt Pulleys 1/5 Pitch. Ouside Diameter FXA-T4-16. Material Aluminum Alloy. Flange Diameter +/-1/64 1-1/4. Hub Diameter +/-1/64 11/16. Length +/-1/64 13/16. Hub Projection 1/4. Face 9/16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.