Zoro Homepage

PULLEYS, TIMING BELT .200&.375

  • Mfr # FXA-T5-24

  • Zoro # G615927065


product price: $20.36
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXA-T5-24
Zoro #
G615927065
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 1/5Pitch 3/8Wide Double Flange. Material: Aluminum Alloy Anodized. No. of Grooves 24. Bore +.001.50000. Outside Diameter 1.50800. Pitch Diameter 1.52800. Flange Diameter +/-1/64 1-3/4. Hub Diameter +/-1/64 1-1/16. Length +/-1/64 29/32. Hub Projection 11/32. Face 9/16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.