Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PULLEYS, TIMING BELT .200&.375

  • Mfr # FXA-V3-15

  • Zoro # G515927127


product price: $18.91
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXA-V3-15
Zoro #
G515927127
UPC #
-
Country of Origin
United States

Description

Timing Belts Pulleys 1/5 Pitch 3/8 Wide unflanged. Material: Aluminum Alloy. No. of Grooves 15. Order Number FXA-V3-15. Bore +.001.31250. Outside Diameter.93500. Hub Diameter +/-1/64 11/16. Length +/-1/64 7/8. Hub Projection 5/16. Pitch Diameter.95500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.