
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FXA-V4-18
Zoro #
G815926967
UPC #
-
Country of Origin
United States
Description
Timing Belts Pulleys 1/5 Pitch 3/8 Wide unflanged. Material: Aluminum Alloy. No. of Grooves 18. Order Number FXA-V4-18. Bore +.001.37500. Outside Diameter 1.12600. Hub Diameter +/-1/64 7/8. Length +/-1/64 7/8. Hub Projection 5/16. Pitch Diameter 1.14600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.