Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PULLEYS, TIMING BELT .200&.375

  • Mfr # FXA-V5-36

  • Zoro # G115926964


product price: $45.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXA-V5-36
Zoro #
G115926964
UPC #
-
Country of Origin
United States

Description

Timing Belts Pulleys 1/5 Pitch 3/8 Wide unflanged. Material: Aluminum Alloy. No. of Grooves 36. Order Number FXA-V5-36. Bore +.001.50000. Outside Diameter 2.27200. Hub Diameter +/-1/64 1-1/2. Length +/-1/64 1. Hub Projection 7/16. Pitch Diameter 2.29200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.