PULLEYS, TIMING BELT MM PITCH

  • Mfr # FPA-F4-17

  • Zoro # G915923958


product price: $26.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPA-F4-17
Zoro #
G915923958
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 3mm Pitch HTD Series Single Flange 9mm. Material: Aluminum Alloy, Anodized. Teeth 17.00000. Bore +.001/-.000.18750. Pitch Diameter.63900. Outside Diameter.60900. Flange Diameter +/-1/64.74000. Face.40100. Length +/-1/64 11/16. Hub Diameter +/1/64.74000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.