PULLEYS, TIMING BELT MM PITCH

  • Mfr # FPA-F5-28

  • Zoro # G815925014


product price: $26.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPA-F5-28
Zoro #
G815925014
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 3mm Pitch HTD Series Double Flange. Material: Aluminum Alloy Anodized. No. of Grooves 28. Order Number FPA-F5-28. Bore +.001.25000. Outside Diameter 1.02300. Flange Diameter +/-1/64 1.17300. Face Width.50600. Hub Diameter +/-1/64.70100. Length +/-1/64 13/16. Hub Projection 19/64. Pitch Diameter 1.05300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.