Zoro Homepage

PULLEYS, TIMING BELT MM PITCH

  • Mfr # FQA-F2-16

  • Zoro # G115924809


product price: $18.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQA-F2-16
Zoro #
G115924809
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulley 5mm Pitch HTD 9mm wide Double Flange. Material: Aluminum Alloy Anodized. No. of Grooves 16. Order Number FQA-F2-16. Bore +.001.25000. Outside Diameter.95800. Flange Diameter +/-1/64 1 3/32. Face Width 35/64. Hub Diameter +/-1/64 5/8. Length +/-1/64 51/64. Hub Projection 1/4. Pitch Diameter 1.00800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.