Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PULLEYS, TIMING BELT MM PITCH

  • Mfr # FQA-F2-18

  • Zoro # G515924836


product price: $25.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQA-F2-18
Zoro #
G515924836
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulley 5mm Pitch HTD 9mm wide Double Flange. Material: Aluminum Alloy Anodized. No. of Grooves 18. Order Number FQA-F2-18. Bore +.001.25000. Outside Diameter 1.08300. Flange Diameter +/-1/64 1 1/4. Face Width 35/64. Hub Diameter +/-1/64 11/16. Length +/-1/64 51/64. Hub Projection 1/4. Pitch Diameter 1.12800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.