Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PULLEYS, TIMING BELT MM PITCH

  • Mfr # FQA-F5-22

  • Zoro # G215924754


product price: $31.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQA-F5-22
Zoro #
G215924754
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 5mm Pitch HTD 15mm wide Double Flange. Material: Aluminum Alloy Anodized. No. of Grooves 22. Order Number FQA-F5-22. Bore +.001.25000. Outside Diameter 1.33400. Flange Diameter +/-1/64 1 1/2. Face Width 25/32. Hub Diameter 15/16. Length +/-1/64 1 1/32. Hub Projection 1/4. Pitch Diameter 1.37900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.