Zoro Homepage

PULLEYS, TIMING BELT PIN HUB

  • Mfr # FHA-D3-48

  • Zoro # G715926999


product price: $45.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHA-D3-48
Zoro #
G715926999
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys-Pin Hub 32 Pitch. Aluminum gears are Chromic Acid Anodized - before gear cutting.. Hub Diameter.50000. Overall Length.43700. Set Screw Location.12000. Set Screw #6-32. No. Teeth 48.00000. Pitch Diameter 1.50000. Outside Diameter 1.56300. Material 2024-T4 Aluminum. Bore.24980.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.