Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PULLEYS, TIMING BELT SPLIT HUB

  • Mfr # FJS-D2-80

  • Zoro # G115927824


product price: $92.76
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FJS-D2-80
Zoro #
G115927824
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys-Split Hub 32 Pitch. Aluminum gears Chromic Acid Anodized before gear cutting.. Bore.18730. Hub Diameter.25000. Step.31250. No. Teeth 80.00000. Pitch Diameter 2.50000. Outside Diameter 2.56300. Material 303 Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.