Zoro Homepage

PULLEYS, TIMING BELTS.080 PITCH

  • Mfr # FVA-G2-24

  • Zoro # G915925167


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVA-G2-24
Zoro #
G915925167
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys 0.080 Pitch 1/8 Wide Double Flange. Material: Aluminum Alloy Andodized. No. of Grooves 24. Order Number FVA-G2-24. Bore +.001 1/4. Outside Diameter +.003.59100. Flange Diameter +/-1/64.79000. Flange Width.26000. Hub Diameter +/-1/64.44200. Length +/-1/64 33/64. Hub Projection 1/4. Pitch Diameter.61100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.