Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FVA-H1-10
Zoro #
G815925144
UPC #
-
Country of Origin
United States
Description
Timing Belt Pulleys Belt.080 Pitch 1/4 Wide Single Flange. Material: Aluminum Alloy Anodized. No. of Grooves 10. Order Number FVA-H1-10. Outside Diameter +.003.23500. Flange Diameter +/-1/64.42500. Face Width.28500. Hub Diameter +/-1/64.42500. Length +/-1/64 9/16. Hub Projection 15/64. Pitch Diameter.25500. Bore +.001.12500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.