Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FVA-H1-20
Zoro #
G515925062
UPC #
-
Country of Origin
United States
Description
Timing Belt Pulleys Belt.080 Pitch 1/4 Wide Single Flange. Material: Aluminum Alloy Anodized. No. of Grooves 20. Order Number FVA-H1-20. Outside Diameter +.003.48900. Flange Diameter +/-1/64.68500. Face Width.28500. Hub Diameter +/-1/64.68500. Length +/-1/64 9/16. Hub Projection 15/64. Pitch Diameter.50900. Bore +.001.25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.