Zoro Homepage

PULLEYS, TIMING BELTS.080 PITCH

  • Mfr # FVA-H2-40

  • Zoro # G815924987


product price: $19.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVA-H2-40
Zoro #
G815924987
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys.080 pitch 1/4 wide Double Flange. Material: Aluminum Alloy Anodized. No. of Grooves 40. Order Number FVA-H2-40. Bore +.001.25000. Outside Diameter +.003.99900. Flange Diameter +/-1/64 1.21000. Face Width.40500. Hub Diameter +/-1/64.75400. Length +/-1/64 23/32. Hub Projection 5/16. Pitch Diameter 1.01900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.