Zoro Homepage

PULLEYS, TIMING BELTS.080 PITCH

  • Mfr # FVA-H3-120

  • Zoro # G615924866


product price: $56.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVA-H3-120
Zoro #
G615924866
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys.080 Pitch 1/4 Wide Unflanged. Material: Aluminum Alloy Anodized. No. of Grooves 120. Order Number FVA-H3-120. Bore +.001.37500. Outside Diameter +.003 3.03600. Face Width.37500. Hub Diameter +/-1/64 1.50000. Length +/-1/64 3/4. Hub Projection 3/8. Pitch Diameter 3.05600.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.