Zoro Homepage

PULLEYS, TIMING BELTS.080 PITCH

  • Mfr # FVA-J1-22

  • Zoro # G215924846


product price: $17.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVA-J1-22
Zoro #
G215924846
UPC #
-
Country of Origin
United States

Description

Timing Belt Pulleys.080 Pitch 3/8 Wide Single Flange. Material: Aluminum Alloy Anodized. No. of Grooves 22. Order Number FVA-J1-22. Bore +.001.25000. Outside Diameter +.003.54000. Flange Diameter +/-1/64.74000. Face Width.41000. Hub Diameter +/-1/64.74000. Length +/-1/64 11/16. Hub Projection 15/64. Pitch Diameter.56000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.