Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RADIAL BALL BEARINGS, FLANGED

  • Mfr # ABS-B2-21

  • Zoro # G815927070


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS-B2-21
Zoro #
G815927070
UPC #
-
Country of Origin
Unknown

Description

Precision Ball Bearings, Inch, Abec 1, flanged, no shield. Material: 400 series stainless steel. Order Number ABS-B2-21. Radius.00300. Outside Diameter.31250. Inside Diameter.18750. Width.10940. Flange Width.02300. Flange Diameter.35900. Material 400 Series Stainless Steel...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.