Zoro Homepage

RETAINING RING, EXTERNAL, METRIC, SS

  • Mfr # DRS-M2-2

  • Zoro # G215937969


product price: $0.76
/ea
Sold in multiples of 25 for $19.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS-M2-2
Zoro #
G215937969
UPC #
-
Country of Origin
United States

Description

Retaining Rings, Metric External. Image one with no holes 3mm to 9mm. Image two is for 10mm & up.. W H13 tolterance. TH h11 toleranceDiameter +,04/-,15 3.70000. Width H13 tolerance.50000. Clearance 8.60000. Shaft Diameter 4.00000. Material Stainless Steel. Thickness 3.7 +0,04/-0,15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.