Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RETAINING RINGS, BOWED EXTERNL, SS

  • Mfr # DRS-A4-1

  • Zoro # G215937693


product price: $0.62
/ea
Sold in multiples of 25 for $15.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRS-A4-1
Zoro #
G215937693
UPC #
-
Country of Origin
United States

Description

Retaining Rings Bowed, InchOrder Number DRS-A4-1. Groove Diameter.09500. Groove Width.02200. Outside Diameter.23000. Inside Diameter.09400. Width.01000. Shaft Diameter Ref..12500. Height.03300. Assembly Tool DRS-A4-51. Material PH 15-7MO Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.