Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RETAINING RINGS, BOWED EXTERNL, SS

  • Mfr # DRS-A4-2

  • Zoro # G415937745


product price: $0.88
/ea
Sold in multiples of 25 for $22.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS-A4-2
Zoro #
G415937745
UPC #
-
Country of Origin
United States

Description

Retaining Rings Bowed, InchOrder Number DRS-A4-2. Groove Diameter.14700. Groove Width.03000. Outside Diameter.33500. Inside Diameter.14500. Width.01500. Shaft Diameter Ref..18700. Height.04300. Assembly Tool DRS-A4-52. Material PH 15-7MO Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.