Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RETAINING RINGS, BOWED EXTERNL, SS

  • Mfr # DRS-A4-5

  • Zoro # G815937598


product price: $1.31
/ea
Sold in multiples of 15 for $19.65

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRS-A4-5
Zoro #
G815937598
UPC #
-
Country of Origin
United States

Description

Retaining Rings Bowed, InchOrder Number DRS-A4-5. Groove Diameter.30300. Groove Width.06000. Outside Diameter.66000. Inside Diameter.30000. Width.03500. Shaft Diameter Ref..37500. Height.07600. Assembly Tool DRS-A4-55. Material PH 15-7MO Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.