Zoro Homepage

RETAINING RINGS, BOWED EXTERNL, SS

  • Mfr # DRS-A4-6

  • Zoro # G115937670


product price: $1.55
/ea
Sold in multiples of 10 for $15.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS-A4-6
Zoro #
G115937670
UPC #
-
Country of Origin
United States

Description

Retaining Rings Bowed, InchOrder Number DRS-A4-6. Groove Diameter.39600. Groove Width.07300. Outside Diameter.80000. Inside Diameter.39200. Width.04200. Shaft Diameter Ref..50000. Height.09300. Assembly Tool DRS-A4-56. Material PH 15-7MO Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.