Zoro Homepage

RETAINING RINGS, EXTERNAL, PLAIN, BERYLLIUM COPPER

  • Mfr # DRS-A3-14

  • Zoro # G115937748


product price: $0.39
/ea
Sold in multiples of 100 for $39.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS-A3-14
Zoro #
G115937748
UPC #
-
Country of Origin
United States

Description

Retaining Rings, Plain Inch. Material: PH 15-7MO Stainless Steel DRS-A3-14 is Beryllium copper. Groove Diameter.02600. Groove Length.01200. Outside Diameter.07900. Inside Diameter.02600. Width.01000. Shaft Diameter.03900. Assembly Tool DRS-A3-49.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.