Zoro Homepage

RETAINING RINGS, EXTERNAL, PLAIN, SS

  • Mfr # DRS-A3-1

  • Zoro # G015937831


product price: $0.16
/ea
Sold in multiples of 100 for $16.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS-A3-1
Zoro #
G015937831
UPC #
-
Country of Origin
United States

Description

Retaining Rings, Plain Inch. Material: PH 15-7MO Stainless Steel DRS-A3-14 is Beryllium copper. Groove Diameter.07400. Groove Length.01800. Outside Diameter.18700. Inside Diameter.07300. Width.01500. Shaft Diameter.09300. Assembly Tool DRS-A3-51.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.