Zoro Homepage

RETAINING RINGS, EXTERNAL, PLAIN, SS

  • Mfr # DRS-A3-10

  • Zoro # G415937875


product price: $3.45
/ea
Sold in multiples of 5 for $17.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS-A3-10
Zoro #
G415937875
UPC #
-
Country of Origin
United States

Description

Retaining Rings, Plain Inch. Material: PH 15-7MO Stainless Steel. DRS-A3-14 is Beryllium copper. Groove Diameter.67500. Groove Length.05600. Outside Diameter 1.30000. Inside Diameter.66800. Width.05200. Shaft Diameter.87500. Assembly Tool DRS-A3-60.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.