Zoro Homepage

RETAINING RINGS, EXTERNAL, PLAIN, SS

  • Mfr # DRS-A3-6

  • Zoro # G915937849


product price: $0.56
/ea
Sold in multiples of 50 for $28.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS-A3-6
Zoro #
G915937849
UPC #
-
Country of Origin
United States

Description

Retaining Rings, Plain Inch. Material: PH 15-7MO Stainless Steel. DRS-A3-14 is Beryllium copper. Groove Diameter.30300. Groove Length.03900. Outside Diameter.66000. Inside Diameter.30000. Width.03500. Shaft Diameter.37500. Assembly Tool DRS-A3-56.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.