Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RETAINING RINGS, INTERNAL, INCH, SS

  • Mfr # DRS-A1-8

  • Zoro # G415937998


product price: $3.71
/ea
Sold in multiples of 5 for $18.55

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRS-A1-8
Zoro #
G415937998
UPC #
-
Country of Origin
United States

Description

Retaining Ring, Inch Internal. Material: PH 15-7MO STAINLESS STEEL. Bore 1. Order Number DRS-A1-8. Outside Diameter 1.06600. Thickness.04200. Diameter.66000. Assembly Pliers DRS-A1-54. Width.04600. Bearing OD 1.00000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.