Zoro Homepage

ROUND, LESS MOUNT HOLES

  • Mfr # KKS-D4-183

  • Zoro # G015936780


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKS-D4-183
Zoro #
G015936780
UPC #
-
Country of Origin
United States

Description

Racks - Machined Inch Round Less Mounting Holes Inch series. Material: 416 Stainless Steel Pressure Angle: 20 degrees. AGMA Quality 10. Pitch 32. Order Number KKS-D4-183. Length 18.00000. Height.34000. Face.22000. Diameter.37470. Pitch Distance.30900. Linear Pitch.09820

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.