
Round Machine Screw, Plain 18-8 Stainless Steel
Mfr # DJS-C2-5
Zoro # G515922344
product price: $0.32
/eaSold in multiples of 150 for $48.00
Key Features
Round Head
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJS-C2-5
Zoro #
G515922344
UPC #
-
Country of Origin
United States
Details
Material
18-8 Stainless Steel
Item
Machine Screw
Head Type
Round
Finish
Plain
Description
Machine Screws-Stainless Round Head. Material: 18-8 Stainless Steel. Thread #2-56. Order Number DJS-C2-5. Length 3/8.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.