Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # DJS-C4-5

  • Zoro # G315922209


product price: $0.37
/ea
Sold in multiples of 125 for $46.25

Key Features

Round Head
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJS-C4-5
Zoro #
G315922209
UPC #
-
Country of Origin
United States

Details

Head Type
Round
Item
Machine Screw
Material
18-8 Stainless Steel
Finish
Plain

Description

Machine Screws-Stainless Round Head. Material: 18-8 Stainless Steel. Thread #6-32. Order Number DJS-C4-5. Length 3/8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.