
Round Machine Screw, Plain 18-8 Stainless Steel
Mfr # DJS-C7-4
Zoro # G815922518
product price: $0.13
/eaSold in multiples of 100 for $13.00
Key Features
Round Head
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJS-C7-4
Zoro #
G815922518
UPC #
-
Country of Origin
United States
Details
Head Type
Round
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
Machine Screws-Stainless Round Head. Material: 18-8 Stainless Steel. Thread #10-32. Order Number DJS-C7-4. Length 5/16.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.