Zoro Homepage

SCREWS, BRSTIP, SCKTHD, ALLOY,

  • Mfr # DEX-B8-3

  • Zoro # G815923416


product price: $1.55
/ea
Sold in multiples of 10 for $15.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEX-B8-3
Zoro #
G815923416
UPC #
-
Country of Origin
United States

Description

Brass Tip Set Screws, Hex Socket Drive, Inch. Alloy Steel screws are Heat Treated with a Black Oxide Finish.. Material Alloy steel. Thread 5/16-18. Length 1/4. Tip Width 3/16. Tip Length 3/32.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.