
SEAL SCREWS, PAN HEAD, SLOTTED, SS
Mfr # DLX-A3-3
Zoro # G115937649
product price: $1.15
/eaSold in multiples of 20 for $23.00
Key Features
Slotted Drive
Pan Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLX-A3-3
Zoro #
G115937649
UPC #
-
Country of Origin
United States
Details
Item
Sealing Machine Screw
Drive
Slotted
Head Type
Pan
Description
Integral Seal Screws, Pan Head - Slotted, Inch. Material: 300 series stainles steel screw, Silicone rubber O-Ring. Viton A an Buna N available upon request. Temperature Range: -160 degree F to +500 degree F depending on material used. Pressure Range: 0 to -6000 psi depending on clearance hole dimension.. Thread 6-32NCx1/4. Order Number DLX-A3-3. Head Diameter-max.27100. Head Width max.08300. Length 1/4. Recommended Clearance Hole.14700. Recommended Clearance Hole.152.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.