
SEAL SCREWS, PAN HEAD, SLOTTED, SS
Mfr # DLX-A7-6
Zoro # G415937950
product price: $0.88
/eaSold in multiples of 15 for $13.20
Key Features
Pan Head
Slotted Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLX-A7-6
Zoro #
G415937950
UPC #
-
Country of Origin
United States
Details
Head Type
Pan
Drive
Slotted
Item
Sealing Machine Screw
Description
Integral Seal Screws, Pan Head - Slotted, Inch. Material: 300 series stainles steel screw, Silicone rubber O-Ring. Viton A an Buna N available upon request. Temperature Range: -160 degree F to +500 degree F depending on material used. Pressure Range: 0 to -6000 psi depending on clearance hole dimension.. Thread 1/4-20UNCx1/2. Order Number DLX-A7-6. Head Diameter-max.49300. Head Width max.14800. Length 1/2. Recommended Clearance Hole.26500. Recommended Clearance Hole.269.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.