Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SET SCREW COLLARS, COMMERCIAL

  • Mfr # BAC-C2-4

  • Zoro # G615923586


product price: $1.81
/ea
Sold in multiples of 10 for $18.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAC-C2-4
Zoro #
G615923586
UPC #
-
Country of Origin
United States

Description

Set Screw Collars-Commercial, Inch Steel plain style. Material: Cold Rolled Steel-plated nickel or zinc at Nordex option.. Order Number BAC-C2-4. Inside Diameter.31300. Screw Size #10. Outside Diameter 5/8. Width 11/32.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.