Zoro Homepage

SET SCREW COLLARS, COMMERCIAL SS

  • Mfr # BAS-D3-7

  • Zoro # G815923621


product price: $14.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAS-D3-7
Zoro #
G815923621
UPC #
-
Country of Origin
United States

Description

Set Screw Collars-Commercial,4 set screw style Inch/Metric.. Inside Diameter Inch.43700. Outside Diameter Inch.75000. Width Inch.31200. Material 303 Stainless Steel. Set Screw #10-32. Shaft Size ref. 3/8. Inside Diameter Metric 11.10. Outside Diameter Metric 19.05. Width Metric 7.92..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.