Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SET SCREW COLLARS, PRECISION SS

  • Mfr # BAS-S2-40

  • Zoro # G715923608


product price: $4.59
/ea
Sold in multiples of 5 for $22.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAS-S2-40
Zoro #
G715923608
UPC #
-
Country of Origin
United States

Description

Set Screw Collars-Precision, Inch shoulder style.. Shaft Size 5/32. Order Number BAS-S2-40. Inside Diameter.15600. Width.18000. Set Screw #2-56. Material 303 Stainless Steel. Oustide Diameter 5/16....

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products