Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SET SCREWS, BRSTIP, SCKTHD, SS, INCH

  • Mfr # DEX-B2-3

  • Zoro # G915923477


product price: $2.80
/ea
Sold in multiples of 5 for $14.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEX-B2-3
Zoro #
G915923477
UPC #
-
Country of Origin
United States

Description

Brass Tip Set Screws, Hex Socket Drive, Inch. Alloy Steel screws are Heat Treated with a Black Oxide Finish.. Material 300 Series Stainless Steel. Thread #4-40. Length 1/4. Tip Width 1/16. Tip Length 1/32.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.