Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT END SUPPORTER

  • Mfr # AFA-A1-7

  • Zoro # G115937069


product price: $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFA-A1-7
Zoro #
G115937069
UPC #
-
Country of Origin
United States

Description

Shaft End Supporter, Inch Size.. Order Number AFA-A1-7. Material Aluminum Alloy. Shaft Diameter 1.25000. Center Hole Height +/-.001 1.75000. Center Hole Length +/-.005 1.87500. Base Length 3.75000. Width 1.12500. Height 3.00000. Base Height.43800. Diameter 2.00000. CBHD +/-.01 3.00000. Hole Diameter.34600. Screw Size 5/16. Weight g 254.00000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.