Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFTING, PRECISION GROUND. CASE HD, .5000in Diameter; Order quantity is by the inch

  • Mfr # AAC-F1-50

  • Zoro # G015937329


product price: $1.49
/ea
Sold in multiples of 10 for $14.90

Key Features

Material
AISI C -1060
For Use With
Bearings; Gears; Bushings; Pulleys
Shaft Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAC-F1-50
Zoro #
G015937329
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
0.5 in

Details

Material
AISI C -1060
For Use With
Bearings; Gears; Bushings; Pulleys

Description

Case Hardened and Ground Shafts, Inch. AAC-F1 series - AISIC-1060 Case Hardened 60-65CAAS-H2 series - AISI-440C Case Hardened 50-55CNOTE: TOLERANCE ON AAS-H2-340 & 350 diameter are -.0003 and AAS-H2-360 is -.0004. Diameter.50000. Length 6 FOOT MAX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.