
SHAFTING, PRECISION GROUND, INCH
Mfr # AAS-A2-15
Zoro # G415937127
product price: $3.25
/eaSold in multiples of 5 for $16.25
Key Features
Material
303 Stainless Steel
Length
2.75 in
Shaft Dia.
0.125 in
For Use With
Bearings; Gears; Bushings; Pulleys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAS-A2-15
Zoro #
G415937127
UPC #
-
Country of Origin
United States
Dimensions
Length
2.75 in
Shaft Dia.
0.125 in
Details
Material
303 Stainless Steel
For Use With
Bearings; Gears; Bushings; Pulleys
Description
Precision Ground Shafting, inch, cut to length. Material: 303 Stainless Steel. Length 2.75000. Diameter.12470..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.