Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFTING, PRECISION GROUND, INCH

  • Mfr # AAS-A2-22

  • Zoro # G015937114


product price: $3.69
/ea
Sold in multiples of 5 for $18.45

Key Features

For Use With
Bearings; Gears; Bushings; Pulleys
Material
303 Stainless Steel
Shaft Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAS-A2-22
Zoro #
G015937114
UPC #
-
Country of Origin
United States

Dimensions

Length
3.625 in
Shaft Dia.
0.125 in

Details

For Use With
Bearings; Gears; Bushings; Pulleys
Material
303 Stainless Steel

Description

Precision Ground Shafting, inch, cut to length. Material: 303 Stainless Steel. Length 3.62500. Diameter.12470..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.