
SHAFTING, PRECISION GROUND, INCH
Mfr # AAS-A3-105
Zoro # G115937113
product price: $8.81
/eaSold in multiples of 2 for $17.62
Key Features
Length
14 in
Shaft Dia.
0.1875 in
For Use With
Bearings; Gears; Bushings; Pulleys
Material
303 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAS-A3-105
Zoro #
G115937113
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Shaft Dia.
0.1875 in
Details
For Use With
Bearings; Gears; Bushings; Pulleys
Material
303 Stainless Steel
Description
Precision Ground Shafting, inch, cut to length. Material: 303 Stainless Steel. Length 14.00000. Diameter.18720..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.