Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFTING, PRECISION GROUND, INCH

  • Mfr # AAS-A3-120

  • Zoro # G715937001


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

For Use With
Bearings; Gears; Bushings; Pulleys
Length
15.875 in
Shaft Dia.
0.1875 in
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAS-A3-120
Zoro #
G715937001
UPC #
-
Country of Origin
United States

Dimensions

Length
15.875 in
Shaft Dia.
0.1875 in

Details

For Use With
Bearings; Gears; Bushings; Pulleys
Material
303 Stainless Steel

Description

Precision Ground Shafting, inch, cut to length. Material: 303 Stainless Steel. Length 15.87500. Diameter.18720..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.