Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFTING, PRECISION GROUND, INCH

  • Mfr # AAS-A3-24

  • Zoro # G515937287


product price: $3.56
/ea
Sold in multiples of 5 for $17.80

Key Features

Material
303 Stainless Steel
Shaft Dia.
0.1875 in
For Use With
Bearings; Gears; Bushings; Pulleys
Length
3.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAS-A3-24
Zoro #
G515937287
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
0.1875 in
Length
3.875 in

Details

Material
303 Stainless Steel
For Use With
Bearings; Gears; Bushings; Pulleys

Description

Precision Ground Shafting, inch, cut to length. Material: 303 Stainless Steel. Length 3.87500. Diameter.18720..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.