Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFTING, PRECISION GROUND, INCH

  • Mfr # AAS-A3-89

  • Zoro # G015937138


product price: $8.95
/ea
Sold in multiples of 2 for $17.90

Key Features

Material
303 Stainless Steel
For Use With
Bearings; Gears; Bushings; Pulleys
Shaft Dia.
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAS-A3-89
Zoro #
G015937138
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Shaft Dia.
0.1875 in

Details

Material
303 Stainless Steel
For Use With
Bearings; Gears; Bushings; Pulleys

Description

Precision Ground Shafting, inch, cut to length. Material: 303 Stainless Steel. Length 12.00000. Diameter.18720..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.