Shop NORDEX
See all product information
Create Account
SHAFTING, PRECISION GROUND, LENGTHS
Mfr # AAS-A1-23
Zoro # G115937045
product price:Â
$
14.95
/ea
Sold in multiples of 3 for $44.85
Key Features
Shaft Dia.
0.2187 in
Length
24 in
Material
303 Stainless Steel
For Use With
Bearings; Gears; Bushings; Pulleys
Dia. Tolerance Min.
-0.0002 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAS-A1-23
- Zoro #
- G115937045
- UPC #
- -
- Country of Origin
- United States
- Material
- 303 Stainless Steel
- For Use With
- Bearings; Gears; Bushings; Pulleys
- Item
- Precision Ground Linear Shafts, Inch
Description
Precision Ground Shafting,Inch, Long lengths. Material: 303 stainless steel. Diameter Tolerance: 1/32 to 1/2 +.0000/-.0002 5/8 to 1 +.0000/-.0004. Order Number AAS-A1-23. Diameter.21870. Length 24.00000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.